References
Esab:4600253200
Rubix:119A5139
EAN:7330129237036


Technical specifications
| Diameter | 2.5 mm |
|---|---|
| Packaging | 1.8 kg |
| Standard | E6013, EN ISO 2560-A |
Product details : ESAB 2.5X350MMFSAR-MOROK4 4600253200
OK 46.00 is a rod which is easy to use whilst depositing good-quality metal. The seams have a beautiful appearance from all perspectives, and the slag is easy to remove. Starting and retaking is very easy: it is ideal for short seams, penetration moves and pointing. It is particularly recommended for pipes.
Strengths
Starting and retaking is very easy: it is ideal for short seams, penetration moves and pointing.
Applications
Rutile AWS E 6013.
Technical specifications
Attributes
| Diameter | 2.5 mm |
|---|---|
| Packaging | 1.8 kg |
| Standard | E6013, EN ISO 2560-A |
| Length | 350 mm |
| Number of electrodes | 100 |
Show UNSPSC/ECL@SS
£ 380.19 excl. VAT
/ Each
£ 456.23 incl. VAT
- In stock: Next day delivery