WELDABILIT RA181650 ROD TIG A18 1.6MM X 5KG
Weldability-Sif TIG Rods
See technical informationSee documentsReferences
Weldability-sif:RA181650
Rubix:8028796
Documents
Product details : WELDABILIT RA181650 ROD TIG A18 1.6MM X 5KG
Copper coated deoxidised steel rod for TIG welding unalloyed and low alloyed steels. Typical applications include general constructions, shipbuilding, bridges and tanks. To be used in combination with thoriated tungsten, thorium-free cerium, or lanthanum electrodes.
Technical specifications
Attributes
| Diameter | 1.6 mm |
|---|---|
| Packaging | 5 kg |
| Standard | EN ISO 636-A : W3SI1 |
Show UNSPSC/ECL@SS
£ 98.15 excl. VAT
/ Each
£ 117.78 incl. VAT
- Usually arrives within 14 working days


