WELDING RODS 3.25MM DISIMLAR MATERIALS 5.1KG CTN
Stainless Steel Electrodes
See technical informationSee documentsReferences
Esab:68813230T0
Rubix:4538061
EAN:7330129235841

Documents
Product details : WELDING RODS 3.25MM DISIMLAR MATERIALS 5.1KG CTN
Ok 68.81 is a high-alloyed electrode which deposits a ferritic-austenitic duplex weld metal with approx. 40% ferrite. It is resistant to stress corrosion and is highly insensitive to dilution. Good scaling resistance up to 1150°c. Ok 68.81 is used for joining dissimilar steels, steels with reduced weldability and buffer layers prior to hard facing.
Applications
Rolls, forging dies, hot-work tools, dies for plastics and so on
Technical specifications
Attributes
| Diameter | 3.2 mm |
|---|---|
| Standard | CE EN 13479; SEPROZ UNA 272580;EN 14700:E FE11;EN ISO 3581-A:E 29 9 R 3 2;SFA/AWS A5.4:E312-17; WERKSTOFFNUMMER :1.4337 |
Show UNSPSC/ECL@SS
£ 321.21 excl. VAT
/ Each
£ 385.45 incl. VAT
- Usually arrives within 14 working days
