• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,555)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Welding and cutting generators(532)
  • Welding & Cutting(264)
  • Support metals(174)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Support metals(174)
See Support metals
  1. Rubix Categories
  2. Welding
  3. Support metals
  4. Support metals
  5. Support metals
  6. Electrode - Filler metals
  7. ESAB 3380404000 OK FEMAX 33.80 4.0X450MM 1 CTN

ESAB 3380404000 OK FEMAX 33.80 4.0X450MM 1 CTN

Femax

See technical information

References

Esab:3380404000
Rubix:255A3558
EAN:7330129000791
brand logo
brand logo

Product details : ESAB 3380404000 OK FEMAX 33.80 4.0X450MM 1 CTN


Technical specifications


Attributes
Length450 mm
Number of electrodes53
Show UNSPSC/ECL@SS
£ 313.46 excl. VAT
/ Each
£ 376.15 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 853727 HIGH SAFETY ELECTRODE REPAIR DIM 2.0 X 300 CASE 85WELDABILIT RO013250 SIFBRONZE NO.1 3.2MM 5KGESAB 92.58 2.5X300 4.2KG 92582520L0SPARTEX 853732 CAST IRON ELECTRODE TYPE REPAIR DIM 3.2 X 350 CASE 31MUREX 4754403300 ELECTRODE ZODIAN UNIV 4.0 X 350 135PKTSPARTEX 853734 HARD FACING ELECTRODE DIM 3.2 X 350 CASE 59HELMET ARISTO TECHSPARTEX 855148 FILLER METALS TIG DIAMETER MM 2,0 PK40ESAB 67604030G0 67.60 4.0 X 350MMESAB 4332253400 ELECTRODES OK 43.32 2.5 X 350 433253400 PACK OF 390WELDABILIT RA151050 SIFBRONZE SIFSTEEL A15 1.0MM 5KGSPARTEX 856140 RUTILE STEEL ASPECT ELECTRODE 3.2 X 350 CASE 94SPARTEX 853725 ELECTRODE 316L SS DIM 3.2 X 350 CASE 28WELDABILIT RO210825 ROD TIG 0.8MM X 2.5KG 316LSPARTEX 853735 HARD FACING ELECTRODE TYPE DIM4.0 X 450 CASE 33
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap