Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Nozzles
PARWELD 704207 TYPE 2/3/5 SWAGED WELDING NOZZLE NO.7
PARWELD 704207 TYPE 2/3/5 SWAGED WELDING NOZZLE NO.7
Type 2/3/5 Welding Nozzle
References
parweld:
704207
rubix:
091971
ean:
5055365322651
Technical specifications
Type
Type 2/3/5 Swaged Nozzle
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARWELD 704207 TYPE 2/3/5 SWAGED WELDING NOZZLE NO.7
Strengths
Used with a Traditional Shank and Welding Mixer
Technical specifications
Attributes
Type
Type 2/3/5 Swaged Nozzle
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.54
excl. VAT
/
Each
£
5.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARWELD 702132 PNM CUTTING NOZZLE SHORT 1/8 3.2MM
GISS 865779 TIG CONSUMABLES 9/20 NUMBER OR DIA MM 6 % 9.8 (13N10)
PARWELD 704202 TYPE 2/3/5 SWAGED WELDING NOZZLE NO.2
PARWELD 702225 AGNM GOUGE NOZZLE 25 10 - 14MM
PARWELD BZL MB36 CONICAL NOZZLE B3616 PACK OF 5
PARWELD 702124 PNM CUTTING NOZZLE SHORT 3/32 2.4MM
PARWELD 704113 LIGHTWEIGHT WELDING NOZZLE NO.13
PARWELD 701216 ANM CUTTING NOZZLE LONG 1/16
PARWELD 701108 ANM CUTTING NOZZLE STANDARD 1/32
PARWELD 702108 PNM CUTTING NOZZLE SHORT 1/32 0.8MM
PARWELD 701212 ANM CUTTING NOZZLE LONG 3/64
PARWELD 701208 ANM CUTTING NOZZLE LONG 1/32
PARWELD 705104 HEATING NOZZLE 4
GISS 865802 TIG CONSUMABLES 17/ 18/ 26 NO OR DIA MM 8 % 12.7 (10N46)
GISS 865780 TIG CONSUMABLES 9/20 NUMBER OR DIA MM 8 % 12.7 (13N12)