Heavy duty welded steel swivel castor, heavy duty swivel head, with directional lock Nylon heavy duty wheel
Load capacity | 110 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 32 mm |
Bracket: LS series
Wheel: SPO series
Logistic Weight | 1000 g |
---|---|
Load capacity | 110 kg |
Wheel diameter | 100 mm |
Wheel width | 32 mm |
Wheel housing/rim material | Polypropylene |
Running sole/tire material | Rubber |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Total height | 136 mm |
Type of bearing | Ball bearing (C) |
Running sole / tire colour | Grey |
Shore A Hardness | 85 Shore |
Plate diameter | 57 mm |
136 mm | |
32 mm |
Usually arrives within 14 working days