Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SCENERY SKATE LOW LEVEL POLYURETHANE TWIN SWIVEL 48MM
SCENERY SKATE LOW LEVEL POLYURETHANE TWIN SWIVEL 48MM
SCENERY SKATE LOW LEVEL POLYURETHANE TWIN SWIVEL 48MM
References
bil castors & wheels:
2BZSKL48PTBJ
rubix:
377A4060
Technical specifications
Load capacity
300
kg
Wheel diameter
48
mm
Product details
Technical specifications
Product details : SCENERY SKATE LOW LEVEL POLYURETHANE TWIN SWIVEL 48MM
Scenery Skate
Fitted With 3 X Pressed Steel Twin Wheel Swivel Castors
Top Plate Fixing
48mm Polyurethane Tyred Wheels With Cast Iron Centre
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
48
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
269.78
excl. VAT
/
Each
£
323.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V51A125NYJP05HD FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
BLICKLE FIXED CASTOR BLICKLE-BS-SPO-150K
SPARTEX 2VFH125ARJP06 TWINWHEEL FIXED CASTOR 125MM RUBBER TYRED WHEELS
SPARTEX V30V125POPB12 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX V50A125NYJP05HD SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V40Q200NYRB12 SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
HIGH TEMP ORANGE EPOXY RESIGN SWIVEL BRAKED PLA
SPARTEX V42Q080SRRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX V50Q160NYJP05 SWIVEL CASTOR 160MM NYLON WHEEL
SPARTEX V70V100BNJP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
POLYURETHANE SWIVEL PLATE 200MM 1100KG
LRXA-PO.50GEXV03 S/S LIGHT DTY SWVL CASTOR B/HOLE NYLON
SPARTEX V622PNB SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BE
GATE CASTOR FIXED 75KG
SPARTEX VSL100ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 100MM RUBBER TY