MASCOT 00517 THULE WINTER BOILERSUIT NAVY L


Winter boilersuit Thule navy

References
mascot:00517-620-01-L
rubix:2521076
ean:5708628171045
Winter overalls Thule 00517-620-01 / L
brand logo
Technical specifications
Sizel
Main materialcotton
See all Specifications

Product details : MASCOT 00517 THULE WINTER BOILERSUIT NAVY L


BEARNYLON® is a water-repellent and extremely durable material. Pile lining in body and quilted lining in the legs and sleeves. Access to trousers underneath from both sides. Stretch fabric at the back provides extra freedom of movement. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.

Technical specifications


Attributes
Logistic Weight2420 g
Sizel
Main materialcotton
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 144.49 excl. VAT
/ Each
£ 173.39 incl. VAT
  • Usually arrives within 14 working days