MASCOT 00517 THULE WINTER BOILERSUIT NAVY 5XL


Winter boilersuit Thule navy

References
mascot:00517-620-01-5XL
rubix:2521081
ean:5708628340397
Winter overalls Thule 00517-620-01 / 5XL
brand logo
Technical specifications
Size5xl
Main materialcotton
See all Specifications

Product details : MASCOT 00517 THULE WINTER BOILERSUIT NAVY 5XL


BEARNYLON® is a water-repellent and extremely durable material. Pile lining in body and quilted lining in the legs and sleeves. Access to trousers underneath from both sides. Stretch fabric at the back provides extra freedom of movement. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.

Technical specifications


Attributes
Logistic Weight2800 g
Size5xl
Main materialcotton
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 246.46 excl. VAT
/ Each
£ 295.75 incl. VAT
  • Usually arrives within 14 working days