MASCOT 14119 VENTURA WINTER BOILERSUIT DNAVY 4XL


Winter boilersuit Ventura dark navy

References
mascot:14119-194-010-4XL
rubix:385A1753
ean:5711074191826
Winter overalls Ventura 14119-194-010 / 4XL
brand logo
Technical specifications
Size4xl
Main materialpolyester
See all Specifications

Product details : MASCOT 14119 VENTURA WINTER BOILERSUIT DNAVY 4XL


Breathable, wind and waterproof with taped seams. Detachable lined hood with adjustable elastic drawstring. Stretch fabric at the back provides extra freedom of movement. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight3500 g
Size4xl
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 348.05 excl. VAT
/ Each
£ 417.66 incl. VAT
  • Usually arrives within 14 working days