MASCOT 14119 VENTURA WINTER BOILERSUIT BLACK XL


Winter boilersuit Ventura Black

References
mascot:14119-194-09-XL
rubix:385A1764
ean:5711074192090
Winter overalls Ventura 14119-194-09 / XL
brand logo
Technical specifications
Sizexl
Main materialpolyester
See all Specifications

Product details : MASCOT 14119 VENTURA WINTER BOILERSUIT BLACK XL


Breathable, wind and waterproof with taped seams. Detachable lined hood with adjustable elastic drawstring. Stretch fabric at the back provides extra freedom of movement. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight3180 g
Sizexl
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 232.02 excl. VAT
/ Each
£ 278.42 incl. VAT
  • Usually arrives within 14 working days