References
Freudenberg Sealing Technologies:40421700
Rubix:252A5644
Manufacturer :40421700

Product details : SIMRIT 40421700 FREUDENBERG SEAL
Single-acting, projecting wiper lip, metal angle ring
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 185 mm |
| Height | 10 mm |
| Execution | as |
| Material | 88 nbr 101 |
Show UNSPSC/ECL@SS
£ 40.98 excl. VAT
/ Each
£ 49.18 incl. VAT
- Usually arrives within 14 working days
