References
Freudenberg Sealing Technologies:40422007
Rubix:252A5778
Manufacturer :40422007

Product details : SIMRIT 40422007 FREUDENBERG SEAL
Single-acting, projecting wiper lip, metal angle ring
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 30 mm |
| Height | 7 mm |
| Execution | as |
| Material | 88 nbr 99035 |
Show UNSPSC/ECL@SS
£ 9.48 excl. VAT
/ Each
£ 11.38 incl. VAT
- Usually arrives within 14 working days
