INA AB.W10 ABE10 LUBRICATING FELT UNIT
Lubrication And Wiper Units
See technical informationSee documentsReferences
INA:ABW10
Rubix:204A1424
Manufacturer :0091262360000
EAN:4054364114626

Documents
Product details : INA AB.W10 ABE10 LUBRICATING FELT UNIT
Lubrication and stripping unit AB.W, for support rails
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Outer diameter | 10 mm |
| Height | 45 mm |
| Execution | ab.w |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 6.46 excl. VAT
/ Each
£ 7.75 incl. VAT
- Delivery usually within ( 7 ) days
