References
Freudenberg Sealing Technologies:49017401
Rubix:251A9320
Manufacturer :49017401

Product details : SIMRIT 49017401 FREUDENBERG SEAL
AIRZET seal PR 80SH
AIRZET seal
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 17 mm |
| Height | 2.3 mm |
| Execution | airzet pr |
| Material | 80 nbr 186349 |
Show UNSPSC/ECL@SS
£ 5.84 excl. VAT
/ Each
£ 7.01 incl. VAT
- Usually arrives within 14 working days
