SIMRIT AE41 160 240 40 NB9055 AE41 16


Scraper AE41

References
dichtomatik:A 16 x 24 x 4 x 7 E 41 NBR 90
rubix:262A2718
manufacturer :188275
brand logo
brand logo
Technical specifications
Inner diameter16 mm
Outer diameter24 mm
Height7 mm
See all Specifications

Product details : SIMRIT AE41 160 240 40 NB9055 AE41 16


The AE41 is a single-acting wiper. By pressing against the piston rod, impurities are wiped off during the retraction movement.
Scraper

Technical specifications


Attributes
Logistic Weight2 g
Inner diameter16 mm
Outer diameter24 mm
Height7 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 1.00 excl. VAT
/ Each
£ 1.20 incl. VAT
  • Usually arrives within 14 working days