DICHTOMATK WIPER SEAL AS38X48X7/10


Wiper

References
dichtomatik:A 38 x 48 x 7 x 10 M 43 NBR 90 GC08
rubix:169A0705
manufacturer :180346
brand logo
brand logo
Technical specifications
Inner diameter38 mm
Outer diameter48 mm
Height10 mm
See all Specifications

Product details : DICHTOMATK WIPER SEAL AS38X48X7/10


The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.

Technical specifications


Attributes
Logistic Weight14 g
Inner diameter38 mm
Outer diameter48 mm
Height10 mm
Show UNSPSC/ECL@SS
£ 4.26 excl. VAT
/ Each
£ 5.12 incl. VAT
  • Usually arrives within 14 working days