References
Freudenberg Sealing Technologies:40422022
Rubix:252A5782
Manufacturer :40422022

Product details : SIMRIT 40422022 FREUDENBERG SEAL
Single-acting, projecting wiper lip, metal angle ring
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 60 mm |
| Height | 7 mm |
| Execution | as |
| Material | 88 nbr 99035 |
Show UNSPSC/ECL@SS
£ 11.33 excl. VAT
/ Each
£ 13.60 incl. VAT
- Usually arrives within 14 working days
