DICHTOMATK 49432188 FREUDENBERG SEAL


Wiper

References
dichtomatik:A 25 x 35 x 7 x 10 M 43 NBR 90 GC08
rubix:252A0161
manufacturer :180338
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter35 mm
Height10 mm
See all Specifications

Product details : DICHTOMATK 49432188 FREUDENBERG SEAL


The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.

Technical specifications


Attributes
Logistic Weight9 g
Inner diameter25 mm
Outer diameter35 mm
Height10 mm
Show UNSPSC/ECL@SS
£ 1.23 excl. VAT
/ Each
£ 1.47 incl. VAT
  • Usually arrives within 14 working days