References
Freudenberg Sealing Technologies:8626
Rubix:251A6642
Manufacturer :8626

Product details : SIMRIT 8626 FREUDENBERG SEAL
The wiper ASOB is a dirt wiper with a protruding wiping lip without sheet-metal reinforcement. The single-acting wiper protects the cylinder from the ingress of dirt; by deforming it into a kidney shape the wiper can be mounted quickly and easily.
Wiper ASOB 88 NBR 101
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 68 mm |
| Height | 7 mm |
| Execution | asob |
| Material | 88 nbr 101 |
Show UNSPSC/ECL@SS
£ 13.67 excl. VAT
/ Each
£ 16.40 incl. VAT
- Usually arrives within 14 working days
