DICHTOMATK 49433685 FREUDENBERG SEAL


Wiper

References
dichtomatik:RM01016
rubix:252A0183
brand logo
brand logo
Technical specifications
Inner diameter10 mm
Outer diameter16 mm
Height4.5 mm
See all Specifications

Product details : DICHTOMATK 49433685 FREUDENBERG SEAL


The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.

Technical specifications


Attributes
Inner diameter10 mm
Outer diameter16 mm
Height4.5 mm
ExecutionRM
Show UNSPSC/ECL@SS
£ 1.14 excl. VAT
/ Each
£ 1.37 incl. VAT
  • Usually arrives within 14 working days