DICHTOMATK 49434440 AM43 35.0 45.0 7.0 NB9034


Wiper

References
dichtomatik:49434440
rubix:398A1020
manufacturer :AM43 35,0 45,0 7,0 NB9034
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter45 mm
Height10 mm
See all Specifications

Product details : DICHTOMATK 49434440 AM43 35.0 45.0 7.0 NB9034


Strengths

•Good wiping properties against dirt
•No pressure relief hole required
•Particularly suitable for high stroke speeds
•Axially open, easy-to-fabricate installation space
•Metal angle ring offers only a small attack surface
•For corrosive media
•Reliable design with broad application spectrum for moderately demanding applications in general industry
•Good price/performance ratio
•Manufactured by certified external suppliers

Applications

Hydraulics;Standard Cylinders

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter45 mm
Height10 mm
ExecutionAM43
MaterialNBR
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days