References
Dichtomatik:49432337
Rubix:252A5968
Manufacturer :49432337

Product details : DICHTOMATK 49432337 FREUDENBERG SEAL
The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 100 mm |
| Height | 10 mm |
Show UNSPSC/ECL@SS
£ 3.21 excl. VAT
/ Each
£ 3.85 incl. VAT
- Usually arrives within 14 working days
