DICHTOMATK 49426766 FREUDENBERG SEAL


Wiper

References
dichtomatik:A 12 x 20 x 4 x 6 M 43 NBR 90 GC08
rubix:252A0112
manufacturer :180329
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter20 mm
Height6 mm
See all Specifications

Product details : DICHTOMATK 49426766 FREUDENBERG SEAL


The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.

Technical specifications


Attributes
Logistic Weight3 g
Inner diameter12 mm
Outer diameter20 mm
Height6 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.41 incl. VAT
  • Usually arrives within 14 working days