DICHTOMATK 49436028 FREUDENBERG SEAL


Wiper

References
dichtomatik:49436028
rubix:252A0199
manufacturer :AM43 60,0 70,0 7,0 NB9034
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter70 mm
Height10 mm
See all Specifications

Product details : DICHTOMATK 49436028 FREUDENBERG SEAL


Strengths

•Good wiping properties against dirt
•No pressure relief hole required
•Particularly suitable for high stroke speeds
•Axially open, easy-to-fabricate installation space
•Metal angle ring offers only a small attack surface
•For corrosive media
•Reliable design with broad application spectrum for moderately demanding applications in general industry
•Good price/performance ratio
•Manufactured by certified external suppliers

Applications

Hydraulics;Standard Cylinders

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter70 mm
Height10 mm
Executionam43
Materialnbr
Show UNSPSC/ECL@SS
£ 1.54 excl. VAT
/ Each
£ 1.85 incl. VAT
  • Usually arrives within 14 working days