References
Freudenberg Sealing Technologies:49017399
Rubix:251A9319
Manufacturer :49017399

Product details : SIMRIT 49017399 FREUDENBERG SEAL
AIRZET seal PR 80SH
Compact seal 80 NBR 186349
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 13 mm |
| Height | 2.3 mm |
| Execution | airzet pr |
| Material | 80 nbr 186349 |
Show UNSPSC/ECL@SS
£ 5.84 excl. VAT
/ Each
£ 7.01 incl. VAT
- Usually arrives within 14 working days
