References
Rocol:WIRE ROPE SPRAY 400ml
Rubix:162291
Manufacturer :20015
EAN:5024747200153

Documents
Product details : ROCOL 20015 WIRE ROPE SPRAY 400ML
Lubricating, triple penetration and protective spray wire rope lubricant.
A high performance de-watering wire rope aerosol designed for complete lubrication and corrosion protection of most types of wire ropes, particularly in wet and hostile conditions.
Strengths
Excellent de-watering properties. Resistant to sea water. Rapidly penetrates to the rope core. Complete internal and external corrosion protection. Suitable for all non-friction drive wire ropes, including ropes in storage. Protects against wear on guides and sheaves. Temperature range -30°C to +100°C
Applications
A high performance de-watering wire rope aerosol designed for complete lubrication and corrosion protection of most types of wire ropes, particularly in wet and hostile conditions.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Packaging | aerosol |
| Pack quantity | aerosol |
| Min. temperature | -30 °C |
| Max. temperature | 100 °C |
| Flash Point | non applicabile |
Show UNSPSC/ECL@SS
£ 43.48 excl. VAT
/ Each
£ 52.18 incl. VAT
- Usually arrives within 14 working days