SPARTEX 897516 INDUSTRIAL GEAR OIL ISO320 20LTR
Industrial Gear Oil, ISO320
See technical informationSee documentsReferences
Spartex:897516
Rubix:267A8402
EAN:3660338498527

Documents
Product details : SPARTEX 897516 INDUSTRIAL GEAR OIL ISO320 20LTR
Suitable for use in various types of enclosed industrial gears operating under normal to heavy duty conditions, containing extreme pressure, anti-wear, antioxidant, anti-rust and anti-foam additives. Recommended for circulating or splash lubrication gear systems subject to heavy loads operating under an oil temperature of 110°C and non-gear applications at slow speeds
DIN 51517 Part III, ISO 12925-1 CKC/CKD, AGMA 9005-E02, David Brown S1.53.101, Fives Cincinnati Machine Gear, GM LS 2 EP Gear Oil, U.S. Steel 224
Strengths
• Good extreme pressure and anti-wear protection to maintain equipment reliability
• Good thermal and oxidation stability to maintain performance levels
• Good resistance to sludge formation to maintain gear system cleanliness
• Good water separability, rust and corrosion protection to maintain equipment life
• Compatibility with metals, seals and elastomers widely used in gear systems
Applications
Enclosed industrial gears operating under normal to heavy duty conditions
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Pack quantity | can |
Show UNSPSC/ECL@SS
£ 84.68 excl. VAT
/ Each
£ 101.62 incl. VAT
- Usually arrives within 14 working days
