References
Rocol:CHAINGUARD 280 20L
Rubix:80065058
Manufacturer :22236
EAN:5024747222360

Documents
Product details : ROCOL 22236 CHAINGUARD 280 20L
Multi-purpose chain lubricant which is suitable for automatic lubricators.
High performance EP multi-purpose chain lubricant for all types of high temperature drive and conveyor chains.
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Packaging | 20 l |
| Weight | 19400 g |
| Pack quantity | jerrican |
| Min. temperature | 0 °C |
| Max. temperature | 280 °C |
| Viscosity | 218.25 mPa s |
| Flash Point | >300 °c (coc, astm d93) |
Show UNSPSC/ECL@SS
£ 1,645.13 excl. VAT
/ Each
£ 1,974.16 incl. VAT
- Usually arrives within 14 working days