References
FAG:AH24034
Rubix:274A7214
Manufacturer :0167269360000
EAN:4012801208567

Product details : FAG AH24034 WITHDRAWAL SLEEVE
Withdrawal sleeve AH, accessory rolling bearing, mechanical, finished part
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 106x180x180 mm |
|---|---|
| Logistic Weight | 2700 g |
| Inner diameter | 160 mm |
| Male thread | m180x3 |
| Width | 106 mm |
| Outer diameter | 180 mm |
| Series | ah |
| Material | steel |
Show UNSPSC/ECL@SS
£ 329.21 excl. VAT
/ Each
£ 395.05 incl. VAT
- Delivery usually within ( 7 ) days
