AOH3056-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3056
WITHDRAWAL SLEEVES
See technical informationSee documentsReferences
AKN from MECALINE:AOH3056-AKN
Rubix:239A0412
Manufacturer :890598
EAN:4055953013863

Documents
Product details : AOH3056-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3056
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AOH - main dimensions according to DIN 5416 and oil ducts on the outer and inner
diameter
Technical specifications
Attributes
| Inner diameter | 260 mm |
|---|---|
| Male thread | tr 300x4 |
| Width | 131 mm |
| Outer diameter | 280 mm |
| Series | aoh30 |
| Material | steel |
| Weight | 12 kg |
Show UNSPSC/ECL@SS
£ 956.08 excl. VAT
/ Each
£ 1,147.30 incl. VAT
- Usually arrives within 14 working days
