Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX 2318
SKF WITHDRAWAL SLEEVE AHX 2318
Tapered Sleeve
References
skf:
AHX 2318
rubix:
105A2155
manufacturer :
174
ean:
7316577013323
Technical specifications
Inner diameter
85
mm
Male thread
M100x2
Width
79
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX 2318
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistic Weight
770
g
Inner diameter
85
mm
Male thread
M100x2
Width
79
mm
Outer diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.07
excl. VAT
/
Each
£
110.48
incl. VAT
In stock: Next day delivery
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
SKF WITHDRAWAL SLEEVE AH 3032
FAG AHX310 WITHDRAWAL SLEEVE 167272580000
AH3134G-AKN WITHDRAWAL SLEEVE AH 3134 G
SNR AOHX32/600G ACCESSORIES
AOH2352-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 2352
AH322-AKN WITHDRAWAL SLEEVE AH 322
SKF WITHDRAWAL SLEEVE AOH 2356 G
SNR AOH240/850G ACCESSORIES
SNR AHX2330G ACCESSORIES
SNR AOH3264G ACCESSORIES
SKF WITHDRAWAL SLEEVE AOH 24048
SNR AH313G ACCESSORIES
NSK WITHDRAWAL SLEEVE AH3140
SNR AH24036 ACCESSORIES
FAG AH2240 WITHDRAWAL SLEEVE