Withdrawal sleeve
Inner diameter | 80 mm |
---|---|
Male thread | M95x2 |
Width | 74 mm |
Logistics dimensions (L x W x H) | 74x95x95 mm |
---|---|
Logistic Weight | 700 g |
Inner diameter | 80 mm |
Male thread | M95x2 |
Width | 74 mm |
Series | AH |
Material | Steel |
Outer diameter | 95 mm |
Usually arrives within 14 working days