Withdrawal sleeve
Inner diameter | 170 mm |
---|---|
Male thread | m190x3 |
Width | 116 mm |
Logistics dimensions (L x W x H) | 116x190x190 mm |
---|---|
Logistic Weight | 3772 g |
Inner diameter | 170 mm |
Male thread | m190x3 |
Width | 116 mm |
Series | ah |
Material | steel |
Outer diameter | 190 mm |
Usually arrives within 14 working days