AOH24152-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 24152


WITHDRAWAL SLEEVES

References
akn from mecaline:AOH24152-AKN
rubix:239A0403
manufacturer :891260
ean:3660338439100
brand logo
brand logo
Technical specifications
Inner diameter240 mm
Male threadTr 280x4
Width202 mm
See all Specifications

Product details : AOH24152-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 24152


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AOH - main dimensions according to DIN 5416 and oil ducts on the outer and inner diameter

Technical specifications


Attributes
Inner diameter240 mm
Male threadTr 280x4
Width202 mm
SeriesAOH241
MaterialSteel
Outer diameter260 mm
Weight16 kg
Show UNSPSC/ECL@SS
£ 1,457.58 excl. VAT
/ Each
£ 1,749.10 incl. VAT
  • Usually arrives within 14 working days