References
FAG:AHX319
Rubix:229A0962
Manufacturer :0191403390000
EAN:4012801307079

Product details : FAG AHX319 WITHDRAWAL SLEEVE 191403390000
Withdrawal sleeve AH, accessory rolling bearing, mechanical, finished part
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x105x105 mm |
|---|---|
| Logistic Weight | 540 g |
| Inner diameter | 90 mm |
| Male thread | m105x2 |
| Width | 57 mm |
| Outer diameter | 105 mm |
| Series | ah |
| Material | steel |
Show UNSPSC/ECL@SS
£ 77.66 excl. VAT
/ Each
£ 93.19 incl. VAT
- Delivery usually within ( 7 ) days
