Withdrawal sleeve
Inner diameter | 190 mm |
---|---|
Male thread | Tr220X4 |
Width | 134 mm |
Logistics dimensions (L x W x H) | 134x220x220 mm |
---|---|
Logistic Weight | 5500 g |
Inner diameter | 190 mm |
Male thread | Tr220X4 |
Width | 134 mm |
Series | AH |
Material | Steel |
Outer diameter | 220 mm |
Usually arrives within 14 working days