Withdrawal sleeve
Inner diameter | 300 mm |
---|---|
Male thread | Tr350X5 |
Width | 209 mm |
Logistics dimensions (L x W x H) | 209x350x350 mm |
---|---|
Logistic Weight | 25100 g |
Inner diameter | 300 mm |
Male thread | Tr350X5 |
Width | 209 mm |
Series | AH..-H |
Material | Steel |
Outer diameter | 350 mm |
Usually arrives within 14 working days