References
SKF:AH 2334 G
Rubix:105A2493
Manufacturer :97167
EAN:7316570051322

Product details : SKF WITHDRAWAL SLEEVE AH 2334 G
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 146x180x180 mm |
|---|---|
| Logistic Weight | 4650 g |
| Inner diameter | 160 mm |
| Male thread | m180x3 |
| Width | 146 mm |
| Outer diameter | 180 mm |
Show UNSPSC/ECL@SS
£ 492.85 excl. VAT
/ Each
£ 591.42 incl. VAT
- Usually arrives within 14 working days
