Withdrawal sleeve
Inner diameter | 60 mm |
---|---|
Male thread | m75x2 |
Width | 42 mm |
Logistics dimensions (L x W x H) | 42x75x75 mm |
---|---|
Logistic Weight | 260 g |
Inner diameter | 60 mm |
Male thread | m75x2 |
Width | 42 mm |
Series | ah |
Material | steel |
Outer diameter | 75 mm |
Usually arrives within 14 working days