Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX 2311
SKF WITHDRAWAL SLEEVE AHX 2311
Tapered Sleeve
References
skf:
AHX 2311
rubix:
105A2159
manufacturer :
163
ean:
7316577013255
Technical specifications
Inner diameter
50
mm
Male thread
M60x2
Width
54
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX 2311
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistic Weight
245,4
g
Inner diameter
50
mm
Male thread
M60x2
Width
54
mm
Outer diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.50
excl. VAT
/
Each
£
82.20
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
SKF WITHDRAWAL SLEEVE AH 24026
SKF WITHDRAWAL SLEEVE AH 3238 G
AH24122-AKN WITHDRAWAL SLEEVE AH 24122
SNR AOH3172G ACCESSORIES
SNR AHX2316 ACCESSORIES
AOH3038-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3038
AOH24052-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 24052
SKF WITHDRAWAL SLEEVE AH 309
SNR AOH24056G ACCESSORIES
SNR AOH2256G ACCESSORIES
SNR AOHX30/500G ACCESSORIES
FAG WITHDRAWAL SLEEVE AH3052-H
AH3044-AKN WITHDRAWAL SLEEVE AH 3044
AH24140-AKN WITHDRAWAL SLEEVE AH 24140
SNR AOH240/900 ACCESSORIES