Withdrawal Sleeve
Inner diameter | 150 mm |
---|---|
Male thread | M 170x3 |
Width | 124 mm |
Logistics dimensions (L x W x H) | 124x170x170 mm |
---|---|
Logistic Weight | 3030 g |
Inner diameter | 150 mm |
Male thread | M 170x3 |
Width | 124 mm |
Outer diameter | 170 mm |
Usually arrives within 14 working days