References
SNR:AHX3220
Rubix:205A1562
EAN:3413520003180

Product details : SNR AHX3220 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 138x135x93 mm |
|---|---|
| Logistic Weight | 811 g |
| Inner diameter | 95 mm |
| Width | 73 mm |
| Outer diameter | 180 mm |
| Series | ahx3200 |
| Weight | 0.77 kg |
Show UNSPSC/ECL@SS
£ 64.59 excl. VAT
/ Each
£ 77.51 incl. VAT
- Delivery usually within ( 3 ) days
