Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX 319
SKF WITHDRAWAL SLEEVE AHX 319
Tapered Sleeve
References
skf:
AHX 319
rubix:
105A2778
manufacturer :
222
ean:
7316577013224
Technical specifications
Inner diameter
90
mm
Male thread
M 105x2
Width
57
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX 319
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistic Weight
519,7
g
Inner diameter
90
mm
Male thread
M 105x2
Width
57
mm
Outer diameter
105
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.66
excl. VAT
/
Each
£
91.99
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
AH314-AKN WITHDRAWAL SLEEVE AH 314
AH2315-AKN WITHDRAWAL SLEEVE AH 2315
AH312-AKN WITHDRAWAL SLEEVE AH 312
SKF WITHDRAWAL SLEEVE AHX 3122
AOH3044G-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3044 G
SNR AOH32/710G ACCESSORIES
AH310-AKN WITHDRAWAL SLEEVE AH 310
SNR AOH31/560 ACCESSORIES
SNR AOH24152 ACCESSORIES
SNR AOH3052 ACCESSORIES
SNR AHX318 ACCESSORIES
SNR AOHX3188G ACCESSORIES
SNR AOH31/850 ACCESSORIES
AH3156-AKN WITHDRAWAL SLEEVE AH 3156
SNR AH24122 ACCESSORIES