References
SKF:AH 24140
Rubix:105A2667
Manufacturer :98
EAN:7316570116397

Product details : SKF WITHDRAWAL SLEEVE AH 24140
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 158x210x210 mm |
|---|---|
| Logistic Weight | 4518 g |
| Inner diameter | 190 mm |
| Male thread | tr 210x4 |
| Width | 158 mm |
| Outer diameter | 210 mm |
Show UNSPSC/ECL@SS
£ 635.12 excl. VAT
/ Each
£ 762.14 incl. VAT
- Delivery usually within ( 3 ) days
