Withdrawal Sleeve
Inner diameter | 220 mm |
---|---|
Male thread | Tr 250x4 |
Width | 138 mm |
Logistics dimensions (L x W x H) | 138x250x250 mm |
---|---|
Logistic Weight | 8050 g |
Inner diameter | 220 mm |
Male thread | Tr 250x4 |
Width | 138 mm |
Outer diameter | 250 mm |
Usually arrives within 14 working days