References
NSK:AH3140
Rubix:105A4873
EAN:00747023155200
Product details : NSK WITHDRAWAL SLEEVE AH3140
NSK extraction sleeve for metric shafts AH series
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Width | 134 mm |
| Outer diameter | 220 mm |
Show UNSPSC/ECL@SS
£ 318.16 excl. VAT
/ Each
£ 381.79 incl. VAT
- Usually arrives within 14 working days

