References
SKF:AOH 24052 G
Rubix:208A2688
Manufacturer :97509
EAN:7316570463422

Product details : SKF AOH24052G WITHDRAWL SLEEVE
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 162x280x280 mm |
|---|---|
| Logistic Weight | 12720 g |
| Inner diameter | 240 mm |
| Width | 162 mm |
| Outer diameter | 280 mm |
Show UNSPSC/ECL@SS
£ 1,833.24 excl. VAT
/ Each
£ 2,199.89 incl. VAT
- Usually arrives within 14 working days
