Withdrawal sleeve SNR
Inner diameter | 105 mm |
---|---|
Width | 68 mm |
Logistics dimensions (L x W x H) | 173x132x132 mm |
---|---|
Logistic Weight | 837 g |
Inner diameter | 105 mm |
Width | 68 mm |
Series | AHX3100 |
Outer diameter | 200 mm |
Weight | 0.76 kg |
Usually arrives within 14 working days