Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX2330G
SKF WITHDRAWAL SLEEVE AHX2330G
Tapered Sleeve
References
skf:
AHX 2330 G
rubix:
80366383
manufacturer :
97180
ean:
7316570196436
Technical specifications
Inner diameter
145
mm
Male thread
M160x3
Width
135
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX2330G
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistic Weight
2534
g
Inner diameter
145
mm
Male thread
M160x3
Width
135
mm
Outer diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
391.83
excl. VAT
/
Each
£
470.20
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
AH3138-AKN WITHDRAWAL SLEEVE AH 3138
SNR AH24134 ACCESSORIES
AHX2328G-AKN WITHDRAWAL SLEEVE AHX 2328 G
AH24136-AKN WITHDRAWAL SLEEVE AH 24136
FAG AH24060-H WITHDRAWAL SLEEVE
SNR AH3238G ACCESSORIES
NSK WITHDRAWAL SLEEVE AH3138
SNR AOH240/710G ACCESSORIES
SKF WITHDRAWAL SLEEVE AH 24028
SNR AOH2248 ACCESSORIES
SKF WITHDRAWAL SLEEVE AHX 3222 G
SNR AOHX31/670 ACCESSORIES
SNR AOH24096 ACCESSORIES
FAG AH2338 WITHDRAWAL SLEEVE
SNR AOHX3092G ACCESSORIES